Bus Controller, Genius, PACSystems RX3i, Master, 300mA @ 5VDC

Item #: 310245

Cat #: IC694BEM331

UPC:

to view pricing and more.
Documents & Guides
Bus Controller, Genius, PACSystems RX3i, Master, 32 Drops Supported, Screw Terminal Connections, 153.6K Baud Speed, 300 mA @ 5 Volt DC

Overview

Bus Controller, Genius, PACSystems RX3i, Master, 32 Drops Supported, Screw Terminal Connections, 153.6K Baud Speed, 300 mA @ 5 Volt DC
Also known as: IC694BEM331

Specifications

Mounting: Chassis
Volts DC: 5
Amps: 0.300
Type: Bus Controller, Genius
Family / Style: PACSystem
Mounting: Chassis
Amps: 0.300
Family / Style: PACSystem
Volts DC: 5
Type: Bus Controller, Genius