Bulb, Harmony 9001K/SK, Full Voltage, Light Block, BA 9s, Incandescent, 24-28V AC/DC *** Discontinued ***

Item #: 310256
Cat #: 2550101002
UPC: 785901006312
Sign In or Register to view pricing and more.
Bulb, Harmony 9001K/SK, Full Voltage, Light Block, BA 9s, Incandescent, 24 - 28 Volt AC/DC *** Discontinued ***

Overview

Bulb, Harmony 9001K/SK, Full Voltage, Light Block, BA 9s, Incandescent, 24 - 28 Volt AC/DC *** Discontinued ***
A comprehensive range of: Spring return and illuminated pushbuttons, pilot lights with LEDs, mushroom heads emergency stop buttons with snap-action locking, selector switches, joystick controllers, and accessories to fit your needs.
Also known as: 785901006312, 2550101002

Specifications

Volts AC: 28, 24
Volts DC: 24, 28
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC: 28, 24
Standards: California Proposition 65
Volts DC: 24, 28
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)