Timing Relay, 8-Pin, Tube Base, On-Delay, 24VDC, 2PDT

Item #: 31027

Cat #: 700-HT12CU24

UPC: 781180459559

to view pricing and more.
Documents & Guides
Relay, Timing, 8 Pin, Tube Base, On-Delay, 24 Volt DC, 2 Pole, Double Throw, 0.1 to 10 Minute, Range

Overview

Relay, Timing, 8 Pin, Tube Base, On-Delay, 24 Volt DC, 2 Pole, Double Throw, 0.1 to 10 Minute, Range
Also known as: 781180459559, 700-HT12CU24

Specifications

Volts DC Control: 24
Poles: 2
Type: Relay, Timing, On-Delay
Mounting: Socket
Base: 8-Pin
Range: 0.100 - 10 min
Volts DC Control: 24
Type: Relay, Timing, On-Delay
Base: 8-Pin
Poles: 2
Mounting: Socket
Range: 0.100 - 10 min