Duplex Receptacle Wallplate, 1-Gang, Stamped "Emergency", Stainless Steel

Item #: 31029

Cat #: 84003-E40

UPC: 078477201374

to view pricing and more.
Documents & Guides
1-Gang Duplex Receptacle Wallplate, Stamped "Emergency", Non-Magnetic Stainless Steel. Standard Size

Overview

1-Gang Duplex Receptacle Wallplate, Stamped "Emergency", Non-Magnetic Stainless Steel. Standard Size

1-Gang Duplex Device Receptacle Wallplate, Device Mount, Engraved Emergency, Stainless Steel

Also known as: 078477201374, 84003-E40

Specifications

Type: Emergency, Duplex
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Emergency, Duplex
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless