MP Meter-Pak, 4 x 200A Ringless, Sockets, No Bypass, 5 Jaw, 600A Bus, 200A Breaker

Item #: 310435
Cat #: MPR64200
UPC: 785901410478
Sign In or Register to view pricing and more.
MP Meter-Pak, 4 x 200 Amp, Ringless, Sockets, No Bypass, 5 Jaw, 600 Amp Bus, 200 Amp Breaker

Overview

MP Meter-Pak, 4 x 200 Amp, Ringless, Sockets, No Bypass, 5 Jaw, 600 Amp Bus, 200 Amp Breaker
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has four ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 600 A. The maximum tenant main lugs amperage is 200 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 52.00 inches tall, 29.44 inches wide and 8.28 inches deep. This MPR meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Also known as: 785901410478, MPR64200

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)