800mA Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 31045

Cat #: GDC-800MA

UPC: 051712432306

to view pricing and more.
Documents & Guides
800mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

800mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432306, GDC-800MA

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Amps: 0.800
Diameter: 5 mm
Type: Glass, Electronic
Volts AC: 250
Interrupt Rating DC: 35
Length: 20 mm
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Amps: 0.800