REXEL logo

12 XHHW-2 Stranded Copper Orange 2500'

Item #: 310450
Cat #: XHHW12STR7ORN2500RL
UPC: 048243251650
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Orange, 2500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243251650, XHHW12STR7ORN2500RL

Specifications

Length: 2500 ft
Gauge: 12
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 2500 ft
Color: Orange
Volts AC: 600
Jacket: XLPE
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)