12 XHHW-2 Stranded Copper Yellow 2500'

Item #: 310451

Cat #: XHHW12STR7YEL2500RL

UPC: 980100239381

to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 2500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 2500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239381, XHHW12STR7YEL2500RL

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Volts AC: 1kV, 600
Gauge: 12 AWG
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 2500 ft
Material: Copper
Jacket: XLPE
Stranding: Stranded