Slide Dimmer, 120V, 3-Way, Light Almond

Item #: 310481

Cat #: SF-103P-LA

UPC: 027557522939

to view pricing and more.
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Light Almond

Overview

Skylark Preset Slide Dimmer, 120V, 8A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Light Almond

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, preset, 120V/8A in light almond

Also known as: 027557522939, SF-103P-LA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Mounting: Surface
Amps: 8
Type: 3-Way, Slide, Preset
Volts AC: 120
Amps: 8
Color: Light Almond
Mounting: Surface