Locking Cable Tie, 3.9" Length, Green, Chemical Resistant

Item #: 31050

Cat #: PLT1M-M109

UPC: 074983547029

Sign In or Register to view pricing and more.
Locking Cable Tie, Miniature Cross Section, 3.9 Inch Length, Polypropylene, Green, Chemical Resistant

Overview

Locking Cable Tie, Miniature Cross Section, 3.9 Inch Length, Polypropylene, Green, Chemical Resistant
Also known as: 074983547029, PLT1M-M109

Specifications

Width: 0.980 in
Color: Green
Weight Capacity: 18 lbs
Material: Polypropylene
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter: 0.087 in
Color: Green
Material: Polypropylene
Size: Miniature
Product Thickness: 0.043 in