Standard Strut Strap, 3", Steel/Galvanized

Item #: 310668
Cat #: PS-1100-3-HG
UPC: 702316503434
Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Hot Dipped Galvanized.

Overview

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Hot Dipped Galvanized.
Atkore 3" Pipe Clamp Fittings
Also known as: 702316503434, PS-1100-3-HG, c-clamp

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)