Contactor, Definite Purpose, 50A, 2 pole, 10HP at 230VAC, 1 phase, 24/24VAC 50/60Hz coil, open

Item #: 310686

Cat #: 8910DPA52V14

UPC: 785901080787

to view pricing and more.
Contactor, Definite Purpose, 50A, 2 pole, 10HP at 230VAC, 1 phase, 24/24VAC 50/60Hz coil, open

Overview

Contactor, Definite Purpose, 50A, 2 pole, 10HP at 230VAC, 1 phase, 24/24VAC 50/60Hz coil, open

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 50 ampere and a resistive rating of 65 amperes. It also has a 3 HP at 115 VAC single phase, 10 HP at 230 VAC single phase and 15 HP at 230 VAC three phase, 30 HP at 460 VAC three phase and 30 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 4.06 inches by 2.56 inches and 3.67 tall. These contactors are UL component recognized and CSA certified.

Also known as: 785901080787, 8910DPA52V14

Specifications

Mounting: Panel
Poles: 2
Volts AC Control: 24
Phase: 1
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Mounting: Panel
Volts AC Control: 24
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Phase: 1
Amps: 50