This product may not be available in all locations.
1
more

Breaker, Molded Case, 600A, 3P, 600VAC, Frame, Trip Unit, Terminals
Item #: 310693
Cat #: HLD3600
UPC: 786679009611
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Overview
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Also known as: 786679009611, HLD3600
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 600 |