Cable Tie, 6.2L (157mm), Standard, Nylon, 1000/PK

Item #: 31073

Cat #: PLT1.5S-M

UPC: 074983540495

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 6.2 (157mm) length, nylon 6.6, natural, 1000/PK

Overview

Pan-Ty® locking tie, standard cross section, 6.2 (157mm) length, nylon 6.6, natural, 1000/PK
Also known as: 074983540495, PLT1.5S-M

Specifications

Width: 0.190 in
Size: Standard
Color: Natural
Diameter: 1.500 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.200 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Length: 6.200 in
Family / Style: Pan-Ty®
Size: Standard
Diameter: 1.500 in
Material: Nylon
Product Thickness: 0.052 in