EMT Compression Connector, 1", Concrete Tight, Steel
Item #:
31108
Cat #:
2904
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, 1 Inch, Concrete Tight, Steel
Overview
EMT Compression Connector, 1 Inch, Concrete Tight, Steel
Raco's EMT compression connectors are for use to bond EMT conduit to a box or enclosure. RACO Compression connectors are suitable for applications above 600V.
Also known as: 2904
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)