Overview
BUSS BAF-10 BUSS MIDGET FUSE
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712320108, BAF-10
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Amps: | 10 |
Color: | Green |
Length: | 1 1/2 in |
Volts AC: | 250 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating AC: | 10 kA |
Diameter: | 13/32 in |
Amps: | 10 |
Length: | 1 1/2 in |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Opening: | Fast-Acting |
Color: | Green |
Volts AC: | 250 |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)