Rx3i CPU 2-Slot with Ethernet. 1.1Ghz Processor, 10 Mg Memory

Item #: 311139

Cat #: IC695CPE310

UPC:

to view pricing and more.
Documents & Guides
CPU, Rx3i, 2-Slot with Ethernet, 1.1 Ghz Processor, 10 Mg Memory, Includes 1 RS-232 Port, 1 RS- 485 Port, 1 Ethernet Port (SRTP, Modbus) and USB Master Port for Application Upload/Download, Replacement for IC695CPU310, CPE310 Ships with Energy PAC (IC695ACC400 and IC695CBL001).

Overview

CPU, Rx3i, 2-Slot with Ethernet, 1.1 Ghz Processor, 10 Mg Memory, Includes 1 RS-232 Port, 1 RS- 485 Port, 1 Ethernet Port (SRTP, Modbus) and USB Master Port for Application Upload/Download, Replacement for IC695CPU310, CPE310 Ships with Energy PAC (IC695ACC400 and IC695CBL001).

PROFINET® I/O solutions can provide productivity and performance advantages for virtually any type of control application in a range of industries. Connect to any of Emerson’s purpose-built I/O families through a PROFINET interface for advanced flexibility and performance.

Also known as: IC695CPE310

Specifications

Mounting: Chassis
Type: Programmable Controller
Family / Style: PACSystem
Size: 10 Mg
Mounting: Chassis
Family / Style: PACSystem
Type: Programmable Controller
Size: 10 Mg