Threaded Conduit Nipple, 1" x 24", Steel

Item #: 311143

Cat #: GRC100X2400

UPC:

to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 24 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: GRC100X2400

Specifications

Diameter: 1 in
Length: 24 in
Material: Steel
Diameter: 1 in
Material: Steel
Length: 24 in