Filter Mat, Thickness: 10 mm, Open Celled Polyurethane

Item #: 311162

Cat #: 3286400

UPC: 639889010970

to view pricing and more.
Documents & Guides
Filter Mat, Thickness: 10 mm, Temerature Resistant: -40°C to 80°C, Material: Open Celled Polyurethane, Package of 3 Each

Overview

Filter Mat, Thickness: 10 mm, Temerature Resistant: -40°C to 80°C, Material: Open Celled Polyurethane, Package of 3 Each
Also known as: 639889010970, 3286400

Specifications

Depth: 10 mm
Material: Polyurethane
Depth: 10 mm
Material: Polyurethane