Breaker, Miniature, 1P, 25A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 311170

Cat #: MG24510

UPC: 785901881063

to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 25 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 25 Amp, 120/277 Volt AC, 65 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881063, MG24510

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts DC: 65
Type: Trip Curve D
Volts AC: 120, 277
Poles: 1
Volts DC: 65
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D