Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 31118
Cat #: 8408-71
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Prairie?statement?; Outdoor; Fixture Material:antique Bronze Body, Antique Bronze Canopy, Glass Panel; Fixture Finish: Antique bronze Body, Antique Bronze Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 4-1/2 In; Height: 8-1/2 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 9/16 In Depth X 4-1/2 In Width X 8-17/32 In Height; Outlet Box Up: 5-1/4 In; Outlet Box Down: 3-3/8 In; Lamp Included: No;diffuser Size: 3

Overview

Sea Gull Lighting; Wall Lantern; Prairie?statement?; Outdoor; Fixture Material:antique Bronze Body, Antique Bronze Canopy, Glass Panel; Fixture Finish: Antique bronze Body, Antique Bronze Canopy, Glass Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 4-1/2 In; Height: 8-1/2 In; Extends: 4-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 9/16 In Depth X 4-1/2 In Width X 8-17/32 In Height; Outlet Box Up: 5-1/4 In; Outlet Box Down: 3-3/8 In; Lamp Included: No;diffuser Size: 3
Also known as: 8408-71

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Length: 8.750 in
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Length: 8.750 in

Customer Reviews

No reviews for this product
(0)