Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5 m, (4.92 ft)

Item #: 311183

Cat #: 1492-CABLE015X

UPC: 611320077193

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.5 Meter (4.92 Foot)

Overview

Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.5 Meter (4.92 Foot)

Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320077193, 1492-CABLE015X

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 1.500 m
Conductors: 20
Type: Pre-Wired Cable
Length: 1.500 m
Family / Style: 1492
Gauge: 22 AWG