Fc 200a Recept & Unilet Assy

Item #: 311191

Cat #: ADJA20034-250

UPC: 781381612623

to view pricing and more.

Overview

Fc 200a Recept & Unilet Assy

Appleton Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, Mounting: Surface Mount With 2-1/2 IN Hub, Connection: Pressure Wire Terminal, Temperature Rating: -40 To 107 DEG C, Motor Horsepower: 50 HP At 600 V 50 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 8 IN Width X 13.50 IN Height X 14-1/4IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For AP20034E Plug

Also known as: 781381612623, ADJA20034-250

Specifications

Phase: 3
Type: Assembly
Phase: 3
Type: Assembly