Enclosure, NEMA 4, Continuous Hinge with Clamps, 24" x 12" x 6" ***Discontinued, See Sub***

Item #: 3112

Cat #: A24H12ALP

UPC: 783510243500

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 12 x 6 Inch, Steel/Gray ***Discontinued, See Sub***

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 12 x 6 Inch, Steel/Gray ***Discontinued, See Sub***

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.

Also known as: 783510243500, A24H12ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Depth: 6 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Width: 12 in
Height: 24 in
Mounting: Wall