This product has been discontinued.

to view pricing and more.
Documents & Guides
Auger, Nail Eater II, Length: 8-5/8", Diameter: 7/8", Hex Shank: 7/16".
Overview
Auger, Nail Eater II, Length: 8-5/8", Diameter: 7/8", Hex Shank: 7/16".
Patented tip design: pulls through the wood even after several holes, no pushing to finish the hole Quick change cutting edge and feed screw no more resharpening Maximum chip removal over center flute Easy pull back ground shaft More durable high quality carbon alloy steel Made stronger, lasts longer, tool steel cutting edge
Also known as: 783310125587, 63RT-7/8
Specifications
| Diameter: | 7/16 in, 7/8 in |
| Length: | 8 5/8 in |
| Material: | Carbon Steel |
| Diameter: | 7/16 in, 7/8 in |
| Material: | Carbon Steel |
| Length: | 8 5/8 in |