AREA LIGHT 52W COOL BRONZE

Item #: 311246

Cat #: ALED52

UPC: 019813029214

to view pricing and more.
Documents & Guides
AREA LIGHT 52W COOL LED BRONZE

Overview

AREA LIGHT 52W COOL LED BRONZE
Also known as: 019813029214, ALED52

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze