Cable Tie, Standard, 7.4" Long, UV Nylon, Black, 100/Pack

Item #: 31139
Cat #: PLT2S-C0
UPC: 074983540464
Sign In or Register to view pricing and more.
Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie, Weather Resistant Nylon, Standard Cross Section, Black, 7.4 Inch Long, .190 Inch Wide, 2" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, 7.4 Inches (188 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540464, PLT2S-C0, Solar Tie

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Type: Weather Resistant
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: Pan-Ty®
Size: Standard
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in

Customer Reviews

No reviews for this product
(0)