Drive, AC, 480VAC, 3PH, 156A, 100;125HP, Frame 6, IG54, NEMA 12

Item #: 311500

Cat #: 20F1AGD156AN0NNNNN

UPC: 884951168244

to view pricing and more.
Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753 AC Drive, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 156 Amps, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951168244, 20F1AGD156AN0NNNNN

Specifications

Type: General Purpose Drives
Type: General Purpose Drives