Panel For Enclosure, 14" x 12", Steel

Item #: 31151

Cat #: JP1412

UPC: 034481104209

to view pricing and more.
Panel For Enclosure, 14 Inch x 12 Inch, Steel, Powder White Coat Finish

Overview

Panel For Enclosure, 14 Inch x 12 Inch, Steel, Powder White Coat Finish

14-gauge steel bottom panel painted white. Thickness 12.75 inches x 10.88 inches.

Also known as: 034481104209, JP1412

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Width: 12 in
Material: Steel
Color: White
Height: 14 in