Concept Slope Top Enc

Item #: 311596

Cat #: CSD12126ST

UPC: 783510144517

Sign In or Register to view pricing and more.
Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Wall-mount Type 4/12 Enclosure, Bulletin Cw2 (concept? Sloped Top Enclosure), Size/dims: 12.00x12.00x6.00, Material/finish: Steel/ltgray

Also known as: 783510144517, CSD12126ST

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Width: 12 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Light Gray
Depth: 6 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Material: Steel