Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC

Item #: 311608
Cat #: 194R-C30-1753-PBN1
UPC: 885630230733
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Black, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary, Black, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-C30-1753-PBN1 is a 30 A, three-pole 194R fused and non-fused disconnected switch from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630230733, 194R-C30-1753-PBN1

Specifications

Type: Disconnect Switch, Fused
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Black
Amps: 30
Class: CC
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Fused
Poles: 3
Length: 12 in
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Color: Black
Class: CC
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)