Multimeter

Item #: 31168

Cat #: GT-220

UPC: 783310077480

to view pricing and more.
Documents & Guides
MultimeterMultimeter, Maximum Rating: 1000V AC/DC, Features: Resistance & Voltage, Includes: Test Leads & Carrying Case

Overview

MultimeterMultimeter, Maximum Rating: 1000V AC/DC, Features: Resistance & Voltage, Includes: Test Leads & Carrying Case
Also known as: 783310077480, GT-220

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000