This product may not be available in all locations.
Push Button, Extended Red Head, 12-130V AC/DC, LED, 30mm
Item #:
311807
Cat #:
800T-QBH2R
UPC:
885630116181
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Overview
Push Button, Illuminated, Extended Red Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2R from Rockwell Automation® is a red, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116181, 800T-QBH2R
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Volts DC Range: | 12 |
Type: | Illuminated, Extended Head , Pushbutton |
Family / Style: | 800T |
Color: | Red |
Size: | 30 mm |
Type: | Illuminated, Extended Head , Pushbutton |
Amps: | 10 |
Volts DC Range: | 12 |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)