Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: White Body; Wattage: 65 Wtt; Voltage Rating: 120 V;lamp Type: Medium Br-30; Number Of Lamps: 2; Width: 5 In; Height: 15 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Outlet Box Up: 7-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: White Body; Wattage: 65 Wtt; Voltage Rating: 120 V;lamp Type: Medium Br-30; Number Of Lamps: 2; Width: 5 In; Height: 15 In; Extends: 8-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Outlet Box Up: 7-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No
Also known as: 8340-15
Specifications
Wattage: | 65 |
Wattage: | 65 |
Customer Reviews
No reviews for this product
(0)