BRKR CFD6 3P 600V 225A

Item #: 311917

Cat #: CFD63B225

UPC: 783643212206

to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 225A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x Hx D) IN 4.50 x 14.3 x 4.00.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH FUSELESS CURRENT LIMITING BREAKING CAPACITY. 225A 3-POLE (100KAIC AT 600V) (200KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x Hx D) IN 4.50 x 14.3 x 4.00.
Also known as: 783643212206, CFD63B225

Specifications

Poles: 3
Amps: 225
Interrupt Rating AC: 100 kA
Poles: 3
Interrupt Rating AC: 100 kA
Amps: 225