Enclosure, NEMA 4X, Hinge Cover, 16 x 12 x 8", Stainless Steel

Item #: 311919

Cat #: N412161208SSC

UPC: 786725859658

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover, 16 x 12 x 8 Inch, Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover, 16 x 12 x 8 Inch, Stainless Steel

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water or other contaminants are present. Typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and waste water treatment facilities. Streamlined styling, flush latching and attractive stainless steel finish complement any high tech electronic equipment.

Also known as: 786725859658, N412161208SSC

Features & Benefits

  • Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments
  • For use in installations where dirt, dust, oil, water or other contaminants are present
  • Typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and waste water treatment facilities
  • Streamlined styling, flush latching and attractive stainless steel finish complement any high tech electronic equipment.

Specifications

Height: 16 in
Width: 12 in
Depth: 8 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Height: 16 in
Depth: 8 in
Standards: California Proposition 65
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X