40 Watt Incandescent Bulb 120V T10

Item #: 311965

Cat #: BC-40T10/IF-6/1-TP

UPC: 046677101312

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 40W, 120V, Bulb: T10, Filament: C-8, Lumens: 435, Base: Medium Screw (E26). Bulb Finish: Frost. *Philips Part # 38989-0*

Overview

Miniature Incandescent Lamp, 40W, 120V, Bulb: T10, Filament: C-8, Lumens: 435, Base: Medium Screw (E26). Bulb Finish: Frost. *Philips Part # 38989-0*

Philips 40 watt Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs,to colored lamps for special effects,this family of lamps is ideal for professional and consumer applications.

Also known as: 046677101312, BC-40T10/IF-6/1-TP

Specifications

Base: Medium Screw (E26)
Lumens: 435
Type: Miniature
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Type: Miniature
Volts AC: 120
Wattage: 40
Light Technology: Incandescent
Lumens: 435
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)