to view pricing and more.
Documents & Guides
No Documents Available
Pushbutton Cover Assembly, Constructional Feature Explosion-Proof, Dust Ignitionproof, Contact Rating 600 VAC 10 Ampere, Contact Configuration 1NO-1NC, Number of Pushbuttons 1, Number of Circuits 1, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D and Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG,, Used On Pushbutton Station, Approval UL 508/698/1203
Overview
Pushbutton Cover Assembly, Constructional Feature Explosion-Proof, Dust Ignitionproof, Contact Rating 600 VAC 10 Ampere, Contact Configuration 1NO-1NC, Number of Pushbuttons 1, Number of Circuits 1, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D and Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG,, Used On Pushbutton Station, Approval UL 508/698/1203
Also known as: 781381076784, EDKBU1L
Specifications
No Specifications Available