Fuse, 600A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 312102

Cat #: OTS600

UPC: 782001701147

to view pricing and more.

Overview

Fuse, 600 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time

One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.


Also known as: 782001701147, OTS600

Specifications

Mounting: Clip
Interrupt Rating DC: 50 kA
Mounting: Clip
Interrupt Rating DC: 50 kA