This product has been discontinued.

Wall Wash Trim, LED, GEN2, Scoop, 6", White Baffle/White Trim
Item #: 312235
Cat #: 262W-WH
UPC: 661209267245
to view pricing and more.
Documents & Guides
Wall Wash Trim, LED, GEN2, Scoop, 6 Inch, White Baffle/White Trim
Overview
Wall Wash Trim, LED, GEN2, Scoop, 6 Inch, White Baffle/White Trim
Also known as: 661209267245, 262W-WH
Specifications
| Type: | Wall Wash Trim |
| Color: | White |
| Diameter: | 6 in |
| Light Technology: | LED |
| Type: | Wall Wash Trim |
| Diameter: | 6 in |
| Color: | White |
| Light Technology: | LED |