Fluorescent Lamp, Blacklight, Preheat, T8, 18", 15W

Item #: 31228
Cat #: F15T8/BLB
UPC: 046135216251
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Preheat, T8, 15 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 6 Sylvania Part # 21625

Overview

Fluorescent Lamp, Blacklight, Preheat, T8, 15 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 6 Sylvania Part # 21625
Also known as: 046135216251, F15T8/BLB

Specifications

Wattage: 15
Material: Glass
Length: 18 in
Type: Blacklight
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Material: Glass
Type: Blacklight
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)