
VM4 Series - 100W High Pressure Sodium Quadri-Volt Housing
Item #: 312312
Cat #: VM4S100
UPC: 783936966434
Sign In or Register to view pricing and more.
Documents & Guides
KIL VM4S100 VM4 HSG 100W HPS
Overview
KIL VM4S100 VM4 HSG 100W HPS
Also known as: 783936966434, VM4S100
Features & Benefits
- Ballast tank and splice box – corrosion resistant copper-free aluminum alloy with baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection.
- All external hardware – 316 stainless steel.
- Guards – painted copper-free aluminum alloy or 316SS for 7-3/4” glass optics and Enclosed Reflectors.
- Spin-top Refractor Guards are Plated Steel.
- Reflectors – lightweight, corrosion resistant fiberglass reinforced polyester, or copper-free aluminum.
- Seven mounting splice box types
- Pendant, Flex Pendant, Ceiling, Wall bracket, Cone Top, 25° Angle Stanchion, Straight Stanchion – in a variety of entry sizes, including M20 for the VMX ceiling style.
- Quartz auxiliary, HPS instant restart, Ballast Protectors
- Normally shipped as components for fast delivery, or may be ordered factory assembled with or without lamps.
Specifications
No Specifications Available