P/S INLET 4W 60A 3PH 250V WT

Item #: 312320

Cat #: PS460B9-W

UPC: 785007840162

to view pricing and more.
Documents & Guides
"Three pole, Four wire, Pin and Sleeve Inlet. 60 amp, 3/250 volt.

Overview

"Three pole, Four wire, Pin and Sleeve Inlet. 60 amp, 3/250 volt.
Also known as: 785007840162, PS460B9-W

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Inlet
Amps: 60