15.5KV, CLPT, 3E, FUSE

Item #: 312428
Cat #: 15CLPT-3E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series 15CLPT fuse, Indicating, 14.4 kV, 1A, 80 kAIC, E-rated, CLPT, Class E, Single barrel (indicating)

Overview

Eaton Bussmann series 15CLPT fuse, Indicating, 14.4 kV, 1A, 80 kAIC, E-rated, CLPT, Class E, Single barrel (indicating)
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD« motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.
Also known as: 15CLPT-3E

Specifications

Amps: 1
Type: E-Rated
Interrupt Rating DC: 80
Amps: 1
Interrupt Rating DC: 80
Type: E-Rated

Customer Reviews

No reviews for this product
(0)