Fuse, 200mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 31244

Cat #: GDC-200MA

UPC: 051712432238

to view pricing and more.
Documents & Guides
200mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

200mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432238, GDC-200MA

Specifications

Amps: 0.200
Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Amps: 0.200
Type: Fuse, Electronic
Speed: Time Delay
Material: Glass