IP54 10 IN FF 115V 9011

Item #: 312451

Cat #: SF1016413

UPC: 783510200367

to view pricing and more.
IP54 10 IN FF 115V 9011IP54 10" Filter Fan 115V 9011, Bulletin MCLF (Filter Fans), Size/Dims: 9.84x9.84x4.72

Overview

IP54 10 IN FF 115V 9011IP54 10" Filter Fan 115V 9011, Bulletin MCLF (Filter Fans), Size/Dims: 9.84x9.84x4.72
Also known as: 783510200367, SF1016413

Specifications

Diameter: 10 in
IP/NEMA Rating: IP54
Color: Black
Diameter: 10 in
Color: Black
IP/NEMA Rating: IP54