
Grounding Bushing, 1-1/2", Threaded, Insulated, Zinc
Item #: 312518
Cat #: GB-500
UPC: 687855105410
Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Insulated, Size: 1-1/2 Inch, Wire Range: 4 to 14 AWG, Material: Zinc Die Cast
Overview
Bushing, Insulated, Size: 1-1/2 Inch, Wire Range: 4 to 14 AWG, Material: Zinc Die Cast
Rigid/IMC conduit bushings deliver a clean, reliable connection for rigid metal conduit (RMC) or intermediate metal conduit (IMC) to electrical boxes and enclosures. Used with a locknut, it ensures secure, code-compliant installs while its smooth pulling surface protects conductors during wire pulls, reducing friction and preventing insulation damage. Ideal for fast, professional terminations in commercial, industrial, and residential applications.
Also known as: 687855105410, GB-500
Specifications
| Diameter: | 1 1/2 in |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 1 1/2 in |
| Insulation: | Insulated |
| Material: | Zinc Die Cast |