3.15A 250V TD FUSE

Item #: 312530

Cat #: S506-3.15A

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
3.15A 250V TD FUSE

Overview

3.15A 250V TD FUSE
Also known as: S506-3.15A

Specifications

Diameter: 5 mm
Type: Midget, Glass
Length: 20 mm
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35 kA
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Interrupt Rating DC: 35 kA
Type: Midget, Glass
Speed: Time Delay, Slow Blow
Mounting: Cartridge