LEADED AGC FUSE

Item #: 312542

Cat #: AGC-V-1/2

UPC: 051712375153

to view pricing and more.
Documents & Guides
No Documents Available
Fast-Acting Fuses, 1/2A, Electronic circuits, Ferrule end X ferrule end, 35A at 250 Vac, 10 kAIC at 125 Vac, 1/4 in Diameter X 1-1/4 in Length, axial leads and caps, 250 Vac, 32 Vdc (self certified), 60 min maximum at 135%, 120 s maximum at

Overview

Fast-Acting Fuses, 1/2A, Electronic circuits, Ferrule end X ferrule end, 35A at 250 Vac, 10 kAIC at 125 Vac, 1/4 in Diameter X 1-1/4 in Length, axial leads and caps, 250 Vac, 32 Vdc (self certified), 60 min maximum at 135%, 120 s maximum at
Also known as: 051712375153, AGC-V-1/2

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Type: Glass, Electronic
Diameter: 1/4 in
Volts AC: 250
Mounting: Axial
Amps: 0.500
Interrupt Rating DC: 35 kA
Length: 1 1/4 in
Type: Glass, Electronic
Volts AC: 250
Amps: 0.500
Speed: Fast Acting
Diameter: 1/4 in
Mounting: Axial
Interrupt Rating DC: 35 kA