Nameplate, 30mm, Black/Gray, Metal, Black Text (OFF ON)

Item #: 312591

Cat #: CR104PXN2BP057

UPC: 783166292044

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Black/Gray, Metal, 1.98 Inch x 2.63 Inch, Black Text (OFF ON)

Overview

Nameplate, 30 mm, Black/Gray, Metal, 1.98 Inch x 2.63 Inch, Black Text (OFF ON)
Also known as: 783166292044, CR104PXN2BP057

Specifications

Type: OFF ON, Nameplate
Size: 30 mm
Family / Style: CR104
NEMA Configuration: Non-Nema
Color: Black/Metallic
Type: OFF ON, Nameplate
Family / Style: CR104
Color: Black/Metallic
Size: 30 mm
NEMA Configuration: Non-Nema